Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 1/2 in, Fiberglass, 10 PK
- Mfr # Z8337
- Zoro # G916328059
product price:Â
$
53.29
/pk of 10, $5.33/ea
Key Features
Material
Fiberglass
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
System of Measurement
Inch
Inside Diameter
0.562 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z8337
- Zoro #
- G916328059
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Fiberglass
- System of Measurement
- Inch
- Type
- Flat Washer
- Dimensional Standards
- MIL-I-24768/27
- Thickness Tolerance
- +/-0.008 in
- Color
- Green/Tan
- MIL-SPEC Standards
- MIL-I-24768/27
- RoHS Compliant
- RoHS Compliant
- Metal Detectable
- Not Metal Detectable
- Manufacturer Location
- Made in USA
- Minimum Temperature
- Not Rated
- REACH Compliant
- REACH Compliant
- Resistance Properties
- Chemical-Resistant
- FDA Approved
- Not FDA Approved
- Maximum Temperature
- 280 Degrees F
- Hardness
- Not Rated
- Removable
- Removable
- Tensile Strength
- Not Rated
- Made in North America
- Made in North America
- Shell Material
- Fiberglass
- Wire Color
- Green/Tan
- Traction Material
- Fiberglass
Dimensions
- Outside Diameter
- 1 1/4 in
- Minimum Thickness
- 0.062 in
- Maximum Thickness
- 0.062 in
- Inside Diameter
- 0.562 in
- For Screw Size
- 1/2 in
- Inside Diameter Tolerance
- +/-0.005 in
- Outside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Dimensional Standards MIL-I-24768/27, Material Fiberglass, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 1/2 in, Inside Diameter 0.562 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Green/Tan, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.