Flat Washer, For Screw Size 1/2 in , Stainless Steel Black Oxide Finish, 10 PK

  • Mfr # ZWSH-697

  • Zoro # G316328659


product price:  $20.89
/pk 10, $2.09/ea

Key Features

Finish
Black Oxide
Minimum Thickness
1/16 in
Maximum Thickness
7/64 in
Material Grade/Class
18-8
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-697
Zoro #
G316328659
UPC #
00197666202074
Country of Origin
United States

Dimensions

Minimum Thickness
1/16 in
Maximum Thickness
7/64 in
For Screw Size
1/2 in
Inside Diameter
0.5 in
Outside Diameter
1 1/4 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Finish
Black Oxide
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Thickness Tolerance
+/-0.004 in
Type
Military Spec Flat Washer
Item
Flat Washer
Color
Black
Dimensional Standards
MS15795-817B, NASM15795
Minimum Temperature
Not Rated
Made in North America
Made in North America
Removable
Removable
MIL-SPEC Standards
MS15795-817B
RoHS Compliant
RoHS Compliant
Maximum Temperature
Not Rated
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Manufacturer Location
Made in USA
Hardness
68 HRB
REACH Compliant
REACH Compliant
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Tensile Strength
90,000 psi
Material Quality Standards
ASME B18.21.1, NASM15795
Resistance Properties
Corrosion-Resistant

Description

Flat Washer, Dimensional Standards MS15795-817B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.