Zoro Homepage

Flat Washer, For Screw Size #12 , Stainless Steel Plain Finish

  • Mfr # Z0542-316

  • Zoro # G616295347


product price: $0.83
/ea
Sold in multiples of 12 for $9.96

Key Features

Minimum Thickness
3/64 in
Finish
Plain
System of Measurement
Inch
Material
Stainless Steel
Maximum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0542-316
Zoro #
G616295347
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
3/64 in
Maximum Thickness
1/16 in
For Screw Size
#12
Outside Diameter
1/2 in
Inside Diameter
0.25 in

Details

Finish
Plain
System of Measurement
Inch
Material
Stainless Steel
Type
Flat Washer
Material Grade/Class
316
Item
Flat Washer
Dimensional Standards
RoHS Compliant
Washer Type
Large Outside Diameter
Material Quality Standards
ASTM A276
Hardness
83 HRB
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Made in North America
Made in North America
Tensile Strength
75,000 psi

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #12, Inside Diameter 0.25 in, Outside Diameter 1/2 in, Maximum Thickness 0.057 in, System of Measurement Inch, Minimum Thickness 0.043 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.