Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish

  • Mfr # Z9185-BEV-HZN

  • Zoro # G8766670


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1/2"
Outside Diameter
1 in
Minimum Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9185-BEV-HZN
Zoro #
G8766670
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1 in
Minimum Thickness
0.187 in
Maximum Thickness
3/16 in
Inside Diameter
0.531 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
Industry Standard
System of Measurement
Inch
Washer Material Grade
Case Hardened
Type
Beveled Flat Washer
Thickness Tolerance
+0.005/-0.020 in
Rockwell Hardness
C40 Surface
Application
Spacing
Dimensional Standards
AMPG 2001 BEV.01
Material Grade/Class
Case Hardened
Style
Beveled
Made in North America
Made in North America
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards AMPG 2001 BEV.01, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 in, Maximum Thickness 0.188 in, System of Measurement Inch, Minimum Thickness 0.187 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.