
Flat Washer, For Screw Size 12X9" , EPDM Galvanized Finish, 10000 PK
Mfr # 1209WNG
Zoro # G4836061
product price: $342.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Material
EPDM
Finish
Galvanized
Outside Diameter
0.556 in
Minimum Thickness
0.087 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1209WNG
Zoro #
G4836061
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
12X9"
Outside Diameter
0.556 in
Minimum Thickness
0.087 in
Details
Item
Flat Washer
Material
EPDM
Finish
Galvanized
System of Measurement
Inch
Thickness Tolerance
+/-.017
Rockwell Hardness
Shore A65-75
Description
Flat Washers, 12X9/16 EPDM BOND,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.