Flat Washer, For Screw Size 1/4 in , Steel Cadmium-Plated Finish, 50 PK

  • Mfr # ZWSH-728

  • Zoro # G016328621


product price:  $18.39
/pk 50, $0.37/ea

Key Features

Minimum Thickness
3/64 in
Material Grade/Class
1010-1018
Maximum Thickness
5/64 in
Finish
Cadmium-Plated
Inside Diameter
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-728
Zoro #
G016328621
UPC #
00197666202364
Country of Origin
United States

Dimensions

Minimum Thickness
3/64 in
Maximum Thickness
5/64 in
Inside Diameter
0.313 in
For Screw Size
1/4 in
Outside Diameter
47/64 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Item
Flat Washer
Material Grade/Class
1010-1018
Finish
Cadmium-Plated
System of Measurement
Inch
Type
Military Spec Flat Washer
Dimensional Standards
ASME B18.21.1, MS27183-11
Material
Steel
Color
Silver
Thickness Tolerance
+/-0.004 in
Made in North America
Made in North America
X-Ray Detectable
Not X-Ray Detectable
Pack Size
Small Pack
RoHS Compliant
Not RoHS Compliant
Minimum Temperature
Not Rated
Removable
Removable
FDA Approved
Not FDA Approved
Manufacturer Location
Made in USA
MIL-SPEC Standards
MS27183-11
Resistance Properties
Corrosion-Resistant
Metal Detectable
Not Metal Detectable
Material Quality Standards
MS27183
Tensile Strength
125,000 psi
REACH Compliant
Not REACH Compliant
Maximum Temperature
Not Rated
Hardness
Not Rated

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS27183-11, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size 1/4 in, Inside Diameter 0.313 in, Outside Diameter 47/64 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards MS27183, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.