
Flat Washer, For Screw Size 1/4" , Steel Black Zinc Finish, 25000 PK (Discontinued)
- Mfr # 14WSAEBZ
- Zoro # G4835833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14WSAEBZ
Zoro #
G4835833
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
1/4"
Outside Diameter
0.64 in
Minimum Thickness
0.08 in
Details
Item
Flat Washer
Material
Steel
Finish
Black Zinc
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Color
Black
Thickness Tolerance
+/-.029
Description
Flat Washers, 1/4 FLAT WASHER -,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.