Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 5000 PK
- Mfr # 14WFBN
- Zoro # G4829113
product price:Â
$
337.99
/pk of 5000, $0.07/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.071 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14WFBN
- Zoro #
- G4829113
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.21.1-2009
- System of Measurement
- Inch
- Rockwell Hardness
- C45
- Thickness Tolerance
- +/-.15
Dimensions
- For Screw Size
- 1/4"
- Outside Diameter
- 0.515 in
- Minimum Thickness
- 0.071 in
Description
Flat Washers, 1/4X.515X.071 TYPE,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.