
Flat Washer, For Screw Size 1/4X1" , Steel Zinc Plated Finish, 2000 PK
Mfr # 14WFBW
Zoro # G4835039
product price: $400.99
/pk 2000, $0.20/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.071 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14WFBW
Zoro #
G4835039
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/4X1"
Outside Diameter
1.015 in
Minimum Thickness
0.071 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.15
Rockwell Hardness
Not Rated
Description
1/4X1.015X.071 Type B Flat Washer Wide Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.