This item is Discontinued.

Zoro Select Flat Washer, For Screw Size 3" , Steel Zinc Plated Finish, 18 PK 300WUSS

Flat Washer, For Screw Size 3" , Steel Zinc Plated Finish, 18 PK (Discontinued)

  • Mfr # 300WUSS
  • Zoro # G4833654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300WUSS
Zoro #
G4833654
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
3"
Outside Diameter
5.528 in
Minimum Thickness
0.288 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.12.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.039

Description

Flat Washers, 3 INCH FLAT WASHE,PK50000, Package Quantity 25000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.