Flat Washer, For Screw Size 3/16" , Steel Zinc Plated Finish, 10000 PK

  • Mfr # FWSIS-120USA-10000P

  • Zoro # G6699664


product price:  $194.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
3/16"
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWSIS-120USA-10000P
Zoro #
G6699664
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
3/16"
Outside Diameter
29/64 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.203 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B49
Thickness Tolerance
+/-0.010 in
Type
SAE Flat Washer
Dimensional Standards
ASME B18.22.1
Pack Size
Bulk Pack
Material Grade/Class
Case Hardened
For Use With
Screws and Studs
Hardness
49 HRB

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 3/16 in, Inside Diameter 0.203 in, Outside Diameter 29/64 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Pack Size Bulk Pack, Rockwell Hardness B49, Thickness Tolerance +/-0.010 in, Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.