Flat Washer, For Screw Size 3/4 in , Steel Cadmium-Plated Finish, 10 PK

  • Mfr # ZWSH-741

  • Zoro # G616328625


product price:  $14.49
/pk 10, $1.45/ea

Key Features

Maximum Thickness
5/32 in
Finish
Cadmium-Plated
Type
Military Spec Flat Washer
For Screw Size
3/4 in
Minimum Thickness
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-741
Zoro #
G616328625
UPC #
00197666202463
Country of Origin
United States

Dimensions

Maximum Thickness
5/32 in
For Screw Size
3/4 in
Minimum Thickness
7/64 in
Outside Diameter
1 15/32 in
Inside Diameter
0.812 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Finish
Cadmium-Plated
Type
Military Spec Flat Washer
Material
Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1, MS27183-23
Color
Silver
Material Grade/Class
1010-1018
Thickness Tolerance
+/-0.004 in
Item
Flat Washer
Made in North America
Made in North America
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Maximum Temperature
Not Rated
RoHS Compliant
Not RoHS Compliant
Removable
Removable
FDA Approved
Not FDA Approved
Material Quality Standards
MS27183
Hardness
Not Rated
MIL-SPEC Standards
MS27183-23
Resistance Properties
Corrosion-Resistant
Tensile Strength
125,000 psi
REACH Compliant
Not REACH Compliant
Manufacturer Location
Made in USA
Minimum Temperature
Not Rated
Pack Size
Small Pack

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS27183-23, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size 3/4 in, Inside Diameter 0.812 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.108 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards MS27183, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.