Flat Washer, For Screw Size 3/8 in , Fiber Not Applicable Finish, 5 PK
Mfr # Z8614
Zoro # G916327762
product price: $47.79
/pk 5, $9.56/eaKey Features
Thickness Tolerance
+/-0.003 in
Material
Fiber
Dimensional Standards
Insulating Washer
Inside Diameter
0.379 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z8614
Zoro #
G916327762
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
3/4 in
Inside Diameter
0.379 in
Minimum Thickness
1/16 in
For Screw Size
3/8 in
Maximum Thickness
1/16 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in
Description
Flat Washer, Dimensional Standards Insulating Washer, Material Fiber, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 3/8 in, Inside Diameter 0.379 in, Outside Diameter 3/4 in, Maximum Thickness 0.061 in, System of Measurement Inch, Minimum Thickness 0.061 in, Color Red, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.