Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 3/8 in , Steel Chrome-Plated Finish, 10 PK

  • Mfr # MPB1201

  • Zoro # G516244810


product price: $6.99
/pk 10, $0.70/ea

Key Features

Finish
Chrome-Plated
Material
Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1201
Zoro #
G516244810
UPC #
632393665933
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Minimum Thickness
3/64 in
Outside Diameter
13/16 in
Inside Diameter
0.406 in
Maximum Thickness
5/64 in

Details

Finish
Chrome-Plated
Material
Steel
Item
Flat Washer
System of Measurement
Inch
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Grade 2
Type
Flat Washer
Material Quality Standards
ASTM F844
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Chrome-Plated, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Material Quality Standards ASTM F844, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.