Zoro Homepage

Flat Washer, For Screw Size 3/8 in , Titanium Plain Finish

  • Mfr # 0107213

  • Zoro # G516296369


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Type
Flat Washer
Maximum Thickness
1/16 in
Finish
Plain
Outside Diameter
7/8 in
Dimensional Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107213
Zoro #
G516296369
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
1/16 in
Outside Diameter
7/8 in
For Screw Size
3/8 in
Minimum Thickness
1/16 in
Inside Diameter
0.406 in

Details

Type
Flat Washer
Finish
Plain
Dimensional Standards
ASME B18.22.1
Thickness Tolerance
+0.015/-0.007 in
Material
Titanium
System of Measurement
Inch
Material Grade/Class
Grade 2
Item
Flat Washer
Resistance Properties
Corrosion-Resistant
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348
Washer Type
Standard
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 7/8 in, Maximum Thickness 0.059 in, System of Measurement Inch, Minimum Thickness 0.059 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.015/-0.007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.