
Flat Washer, For Screw Size 3/8X1X.04" , 316 Stainless Steel Plain Finish, 2000 PK
Mfr # 3716WF316
Zoro # G4827101
product price: $696.99
/pk 2000, $0.35/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
0.875 in
Minimum Thickness
0.05 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3716WF316
Zoro #
G4827101
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
3/8X1X.04"
Outside Diameter
0.875 in
Minimum Thickness
0.05 in
Details
Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B70
Thickness Tolerance
+/-.12
Description
3/8X1X.04 Flat Washer 3 16 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.