Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #4 , Brass Plain Finish, 5 PK

  • Mfr # WASB#4WBR

  • Zoro # G716327719


product price: $5.79
/pk 5, $1.16/ea
Sold in multiples of 2 for $11.58

Key Features

Color
Yellow
System of Measurement
Inch
Maximum Thickness
3/64 in
Material
Brass
Dimensional Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#4WBR
Zoro #
G716327719
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
3/64 in
Outside Diameter
7/16 in
Minimum Thickness
1/32 in
For Screw Size
#4
Inside Diameter
0.125 in
Outside Diameter Tolerance
+0.008 in/-0.005 in
Inside Diameter Tolerance
+0.008 in/-0.005 in

Details

Color
Yellow
Item
Flat Washer
System of Measurement
Inch
Material
Brass
Dimensional Standards
ASME B18.21.1
Type
Type B Flat Washer
Finish
Plain
Hardness
78 HRB, 143 BHN
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Tensile Strength
58,000 psi
Material Quality Standards
ASTM B16
Washer Type
Wide Rim

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 7/16 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Yellow, Inside Diameter Tolerance +0.008 in/-0.005 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +0.008 in/-0.005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.