Flat Washer, For Screw Size #4 , Steel Chrome-Plated Finish, 10 PK
Mfr # MPB4312
Zoro # G316174034
product price: $6.15
/pk 10, $0.62/eaKey Features
Inside Diameter
0.125 in
Minimum Thickness
1/32 in
Finish
Chrome-Plated
Material Grade/Class
Grade 2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB4312
Zoro #
G316174034
UPC #
632393678681
Country of Origin
United States
Dimensions
Inside Diameter
0.125 in
Minimum Thickness
1/32 in
Outside Diameter
5/16 in
Maximum Thickness
3/64 in
For Screw Size
#4
Details
Finish
Chrome-Plated
Material Grade/Class
Grade 2
Material
Steel
Type
Flat Washer
Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Item
Flat Washer
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM F844
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Chrome-Plated, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.04 in, System of Measurement Inch, Minimum Thickness 0.025 in, Material Quality Standards ASTM F844, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.