Zoro Homepage

Flat Washer, For Screw Size 5/16 in , PTFE Not Applicable Finish, 25 PK

  • Mfr # WASB51RPTFE

  • Zoro # G016327747


product price: $88.89
/pk 25, $3.56/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
Type
Flat Washer
Thickness Tolerance
+/-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB51RPTFE
Zoro #
G016327747
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
Inside Diameter
0.344 in
For Screw Size
5/16 in
Outside Diameter
7/8 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

System of Measurement
Inch
Item
Flat Washer
Type
Flat Washer
Thickness Tolerance
+/-0.008 in
Color
White
Material
PTFE
Dimensional Standards
ASME B18.21.1
Washer Type
Regular Rim
FDA Approved
Not FDA Approved
Maximum Temperature
500 Degrees F
Removable
Removable
RoHS Compliant
RoHS Compliant
Minimum Temperature
Not Rated
Tensile Strength
Not Rated
REACH Compliant
REACH Compliant
Manufacturer Location
Made in USA
Hardness
Not Rated
Metal Detectable
Not Metal Detectable
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 7/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.