Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 5/16 in, PVC, 25 PK
- Mfr # WASB51RPVC
- Zoro # G916327878
product price:Â
$
71.69
/pk of 25, $2.87/ea
Key Features
Minimum Thickness
0.063 in
System of Measurement
Inch
Inside Diameter
0.344 in
Maximum Thickness
0.063 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WASB51RPVC
- Zoro #
- G916327878
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- System of Measurement
- Inch
- Color
- Gray
- Type
- Flat Washer
- Dimensional Standards
- Acid Resistant Washer
- Thickness Tolerance
- +/-0.010 in
- Material
- PVC
- Washer Type
- Regular Rim
- REACH Compliant
- REACH Compliant
- Metal Detectable
- Not Metal Detectable
- Minimum Temperature
- Not Rated
- RoHS Compliant
- RoHS Compliant
- Resistance Properties
- Chemical-Resistant
- Tensile Strength
- Not Rated
- Manufacturer Location
- Made in USA
- Removable
- Removable
- Maximum Temperature
- 140 Degrees F
- FDA Approved
- Not FDA Approved
- Hardness
- Not Rated
- Made in North America
- Made in North America
- Shell Material
- PVC
- Wire Color
- Gray
- Traction Material
- PVC
Dimensions
- Minimum Thickness
- 0.063 in
- Inside Diameter
- 0.344 in
- Outside Diameter
- 7/8 in
- Maximum Thickness
- 0.063 in
- For Screw Size
- 5/16 in
- Outside Diameter Tolerance
- +/-0.005 in
- Inside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Material PVC, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 7/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Gray, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 140 Degrees F, Minimum Temperature Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.