Zoro Homepage

Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish

  • Mfr # Z9271-316H5

  • Zoro # G2107959


product price: $11.19
/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
11/16 in
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9271-316H5
Zoro #
G2107959
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16"
Outside Diameter
11/16 in
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
Inside Diameter
0.344 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+0.005/-0.004 in
Rockwell Hardness
C25
Application
Used for Structural Bolting
Type
Flat Washer
Material Grade/Class
316 H5
Material Quality Standards
ASTM A276
Resistance Properties
Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Pack Size
Small Pack
Tensile Strength
125,000 psi
Dimensional Standards
AMPG 316H5 SS
Style
Component Thick
For Use With
316 H5 Bolts
FDA Approved
Not FDA Approved
Washer Type
Regular Rim
Hardness
25 HRC

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards AMPG 316H5 SS, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.094 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.