
Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 5000 PK
Mfr # 31WFBN
Zoro # G4802400
product price: $523.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.071 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31WFBN
Zoro #
G4802400
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
5/16"
Outside Diameter
0.64 in
Minimum Thickness
0.071 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Rockwell Hardness
C45
Thickness Tolerance
+/-.15
Description
Flat Washers, 5/16X.640X.071 TYP,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.