Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 1400 PK

  • Mfr # 31WUSSH

  • Zoro # G4799801


product price:  $134.99
/pk 1400, $0.10/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
0.887 in
Minimum Thickness
0.084 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31WUSSH
Zoro #
G4799801
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16"
Outside Diameter
0.887 in
Minimum Thickness
0.084 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Color
Yellow
Rockwell Hardness
C38-45
Thickness Tolerance
+/-.020

Description

5/16 U S S Through Hardened Washer Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.