Zoro Homepage

Flat Washer, For Screw Size 5/8" , 17-4 PH SS Plain Finish

  • Mfr # Z9205-174

  • Zoro # G8766871


product price: $18.59
/ea

Key Features

Material
17-4 PH SS
Finish
Plain
Outside Diameter
1.375
Minimum Thickness
0.177 in
Maximum Thickness
0.197 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9205-174
Zoro #
G8766871
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8"
Outside Diameter
1.375
Minimum Thickness
0.177 in
Maximum Thickness
0.197 in
Inside Diameter
0.656 in

Details

Item
Flat Washer
Material
17-4 PH SS
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Rockwell Hardness
C28
Thickness Tolerance
+0.005/-0.020 in
Type
Flat Washer
Application
High Strength & Corrosion Resistance
Dimensional Standards
AMPG 2001 FL.01
Material Grade/Class
17-4 PH Cond A
Style
Component Thick
Tensile Strength
160,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A564 Type 630
Hardness
36 HRC

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class Through Hardened, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.197 in, System of Measurement Inch, Minimum Thickness 0.177 in, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Tensile Strength 160,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.