Flat Washer, For Screw Size #6 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-674

  • Zoro # G316328666


product price:  $13.89
/pk 100, $0.14/ea

Key Features

Color
Black
Inside Diameter
0.172 in
Maximum Thickness
1/32 in
Type
Military Spec Flat Washer
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-674
Zoro #
G316328666
UPC #
00197666201848
Country of Origin
United States

Dimensions

Inside Diameter
0.172 in
Outside Diameter
5/16 in
Maximum Thickness
1/32 in
For Screw Size
#6
Minimum Thickness
1/32 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Color
Black
Item
Flat Washer
Type
Military Spec Flat Washer
Material Grade/Class
18-8
Material
Stainless Steel
Thickness Tolerance
+/-0.004 in
System of Measurement
Inch
Dimensional Standards
MS15795-856B, NASM15795
Finish
Black Oxide
Hardness
68 HRB
Material Quality Standards
ASME B18.21.1, NASM15795
Tensile Strength
90,000 psi
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
RoHS Compliant
RoHS Compliant
Metal Detectable
Not Metal Detectable
Manufacturer Location
Made in USA
Minimum Temperature
Not Rated
Maximum Temperature
Not Rated
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Removable
Removable
REACH Compliant
REACH Compliant
X-Ray Detectable
Not X-Ray Detectable
MIL-SPEC Standards
MS15795-856B

Description

Flat Washer, Dimensional Standards MS15795-856B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #6, Inside Diameter 0.172 in, Outside Diameter 5/16 in, Maximum Thickness 0.039 in, System of Measurement Inch, Minimum Thickness 0.029 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.