Flat Washer, For Screw Size 7/16 in , Stainless Steel Black Oxide Finish, 10 PK

  • Mfr # ZWSH-695

  • Zoro # G816328586


product price:  $52.29
/pk 10, $5.23/ea

Key Features

Outside Diameter
1 in
Color
Black
Material
Stainless Steel
Minimum Thickness
1/16 in
Thickness Tolerance
+/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-695
Zoro #
G816328586
UPC #
00197666202050
Country of Origin
United States

Dimensions

Outside Diameter
1 in
Minimum Thickness
1/16 in
Inside Diameter
0.438 in
Maximum Thickness
7/64 in
For Screw Size
7/16 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Color
Black
Material
Stainless Steel
Thickness Tolerance
+/-0.004 in
Dimensional Standards
MS15795-815B, NASM15795
Item
Flat Washer
Material Grade/Class
18-8
Type
Military Spec Flat Washer
Finish
Black Oxide
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASME B18.21.1, NASM15795
Removable
Removable
Manufacturer Location
Made in USA
Minimum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
REACH Compliant
REACH Compliant
Made in North America
Made in North America
Tensile Strength
90,000 psi
X-Ray Detectable
Not X-Ray Detectable
MIL-SPEC Standards
MS15795-815B
Pack Size
Small Pack
FDA Approved
Not FDA Approved
RoHS Compliant
RoHS Compliant
Hardness
68 HRB
Maximum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards MS15795-815B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 7/16 in, Inside Diameter 0.438 in, Outside Diameter 1 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.