Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 7/16 in , Stainless Steel Plain Finish, 5 PK

  • Mfr # WASB71N316

  • Zoro # G516328039


product price: $9.15
/pk 5, $1.83/ea
Sold in multiples of 2 for $18.30

Key Features

Dimensional Standards
ASME B18.21.1
Material Grade/Class
316
Inside Diameter
0.469 in
Maximum Thickness
5/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB71N316
Zoro #
G516328039
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7/8 in
Inside Diameter
0.469 in
Maximum Thickness
5/64 in
Minimum Thickness
1/16 in
For Screw Size
7/16 in

Details

Dimensional Standards
ASME B18.21.1
Material Grade/Class
316
System of Measurement
Inch
Type
Type B Flat Washer
Material
Stainless Steel
Item
Flat Washer
Finish
Plain
Hardness
83 HRB, 160 BHN
Made in North America
Made in North America
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Washer Type
Narrow Rim

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 7/8 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.