Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 600 PK

  • Mfr # 43WUSSH

  • Zoro # G4799284


product price:  $109.99
/pk 600, $0.18/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
1.262 in
Minimum Thickness
0.084 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43WUSSH
Zoro #
G4799284
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/16"
Outside Diameter
1.262 in
Minimum Thickness
0.084 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.020
Color
Yellow
Rockwell Hardness
C38-45

Description

7/16 U S S Through Hardened Washer Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.