Flat Washer, For Screw Size 7/8 in , Fiber Not Applicable Finish, 5 PK

  • Mfr # Z8625

  • Zoro # G916327694


product price: $70.69
/pk 5, $14.14/ea

Key Features

Material
Fiber
Inside Diameter
0.88 in
Maximum Thickness
1/16 in
Type
Flat Washer
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8625
Zoro #
G916327694
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.88 in
Maximum Thickness
1/16 in
For Screw Size
7/8 in
Minimum Thickness
1/16 in
Outside Diameter
1 3/16 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Material
Fiber
Item
Flat Washer
Type
Flat Washer
Color
Red
Dimensional Standards
Insulating Washer
System of Measurement
Inch
Thickness Tolerance
+/-0.003 in
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Maximum Temperature
230 Degrees F
Removable
Removable
Minimum Temperature
Not Rated
Manufacturer Location
Made in USA
RoHS Compliant
RoHS Compliant
Tensile Strength
Not Rated
Hardness
Not Rated
REACH Compliant
REACH Compliant
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Insulating Washer, Material Fiber, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 7/8 in, Inside Diameter 0.88 in, Outside Diameter 1 3/16 in, Maximum Thickness 0.061 in, System of Measurement Inch, Minimum Thickness 0.061 in, Color Red, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.