Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 100 PK

  • Mfr # 87WUSSH

  • Zoro # G4808719


product price: $161.99
/pk 100, $1.62/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
2.262 in
Minimum Thickness
0.164 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87WUSSH
Zoro #
G4808719
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8"
Outside Diameter
2.262 in
Minimum Thickness
0.164 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Rockwell Hardness
C38-45
Color
Yellow
Thickness Tolerance
+/-.028

Description

Flat Washers, 7/8 THRU-HARD FLAT ,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.