
Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 25000 PK (Discontinued)
- Mfr # 87WSAEY
- Zoro # G4810782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87WSAEY
Zoro #
G4810782
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
7/8"
Outside Diameter
1.78 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Rockwell Hardness
C38 to 45
Thickness Tolerance
+/-.052
Color
Yellow
Description
Flat Washers, 7/8 FLAT WASHER S,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.