Zoro Homepage

Flat Washer, For Screw Size #8 , Brass Plain Finish, 5 PK

  • Mfr # WASB#8WBR

  • Zoro # G716327696


product price: $12.39
/pk 5, $2.48/ea

Key Features

Type
Type B Flat Washer
Color
Yellow
Inside Diameter
0.187 in
Minimum Thickness
1/16 in
Dimensional Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#8WBR
Zoro #
G716327696
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.187 in
Minimum Thickness
1/16 in
For Screw Size
#8
Maximum Thickness
5/64 in
Outside Diameter
5/8 in
Outside Diameter Tolerance
+0.015 in/-0.005 in
Inside Diameter Tolerance
+0.008 in/-0.005 in

Details

Type
Type B Flat Washer
Color
Yellow
Dimensional Standards
ASME B18.21.1
Item
Flat Washer
System of Measurement
Inch
Finish
Plain
Material
Brass
Washer Type
Wide Rim
Material Quality Standards
ASTM B16
Hardness
78 HRB, 143 BHN
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Tensile Strength
58,000 psi
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size #8, Inside Diameter 0.187 in, Outside Diameter 5/8 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Yellow, Inside Diameter Tolerance +0.008 in/-0.005 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +0.015 in/-0.005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.