Zoro Homepage

Flat Washer, For Screw Size #8 , Copper Plain Finish, 5 PK

  • Mfr # WASB#8NCU

  • Zoro # G616327888


product price: $8.49
/pk 5, $1.70/ea
Sold in multiples of 2 for $16.98

Key Features

Dimensional Standards
ASME B18.21.1
Minimum Thickness
1/32 in
Material
Copper
Type
Type B Flat Washer
Inside Diameter
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#8NCU
Zoro #
G616327888
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
Outside Diameter
3/8 in
Inside Diameter
0.187 in
For Screw Size
#8
Maximum Thickness
3/64 in
Inside Diameter Tolerance
+0.008 in/-0.005 in
Outside Diameter Tolerance
+0.008 in/-0.005 in

Details

Dimensional Standards
ASME B18.21.1
Material
Copper
Type
Type B Flat Washer
System of Measurement
Inch
Finish
Plain
Item
Flat Washer
Resistance Properties
Nonmagnetic, Rust-Resistant
Made in North America
Made in North America
Washer Type
Narrow Rim

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Copper, Finish Plain, For Screw Size #8, Inside Diameter 0.187 in, Outside Diameter 3/8 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.036 in, Inside Diameter Tolerance +0.008 in/-0.005 in, Made in North America Made in North America, Outside Diameter Tolerance +0.008 in/-0.005 in, Resistance Properties Non-Magnetic, Rust-Resistant, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.