Flat Washer, For Screw Size 9/16 in , Stainless Steel Black Oxide Finish, 5 PK

  • Mfr # ZWSH-701

  • Zoro # G916328608


product price:  $17.59
/pk 5, $3.52/ea

Key Features

Inside Diameter
0.594 in
Type
Military Spec Flat Washer
Color
Black
Finish
Black Oxide
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-701
Zoro #
G916328608
UPC #
00197666202111
Country of Origin
United States

Dimensions

Inside Diameter
0.594 in
Maximum Thickness
7/64 in
Outside Diameter
1 15/32 in
Minimum Thickness
3/32 in
For Screw Size
9/16 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Type
Military Spec Flat Washer
Color
Black
Finish
Black Oxide
Material
Stainless Steel
Thickness Tolerance
+/-0.004 in
Item
Flat Washer
Dimensional Standards
MS15795-843B, NASM15795
Material Grade/Class
18-8
System of Measurement
Inch
REACH Compliant
REACH Compliant
Tensile Strength
90,000 psi
Minimum Temperature
Not Rated
Maximum Temperature
Not Rated
Pack Size
Small Pack
Manufacturer Location
Made in USA
Removable
Removable
Material Quality Standards
ASME B18.21.1, NASM15795
X-Ray Detectable
Not X-Ray Detectable
MIL-SPEC Standards
MS15795-843B
FDA Approved
Not FDA Approved
RoHS Compliant
RoHS Compliant
Made in North America
Made in North America
Metal Detectable
Not Metal Detectable
Resistance Properties
Corrosion-Resistant
Hardness
68 HRB

Description

Flat Washer, Dimensional Standards MS15795-843B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.