Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 9/16" , Stainless Steel Plain Finish, 25 PK

  • Mfr # U51410.056.0002

  • Zoro # G5714834


product price: $111.99
/pk 25, $4.48/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51410.056.0002
Zoro #
G5714834
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16"
Outside Diameter
1 1/2 in
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
Inside Diameter
0.625 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Type
Flat Washer
Dimensional Standards
ASME B18.22.1
Pack Size
Small Pack
Material Grade/Class
18-8

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 9/16 in, Inside Diameter 0.625 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.094 in, Material Quality Standards Not Applicable, Pack Size Small Pack, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.