Zoro Homepage

Flat Washer, For Screw Size M10 , Titanium Plain Finish, 5 PK

  • Mfr # WAS406M10

  • Zoro # G2105938


product price: $93.19
/pk 5, $18.64/ea
Free Shipping & Returns

Key Features

Material
Titanium
Finish
Plain
For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS406M10
Zoro #
G2105938
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
1.8 mm
Maximum Thickness
2.2 mm
Inside Diameter
10.5 mm
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Washer Outside Dia.
20 mm
Thickness
3 mm
Fits Bolt Sizes
M10

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 20 mm, Maximum Thickness 2.2 mm, System of Measurement Metric, Minimum Thickness 1.8 mm, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B348 GR 2, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.