
Flat Washer, For Screw Size M12 , 18-8 Stainless Steel Plain Finish, 1250 PK
Mfr # M12D125A188
Zoro # G9082484
product price: $394.99
/pk 1250, $0.32/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
2.5 mm
Standards
DIN 125
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12D125A188
Zoro #
G9082484
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
M12
Minimum Thickness
2.5 mm
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 125
System of Measurement
Metric
Rockwell Hardness
HV 140 min
Thickness Tolerance
+/- .2
Material Grade/Class
Grade 2
Description
Washer Assortments,M12 D125A FL,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.