Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size M14, PVC, 10 PK
- Mfr # WASBM14RPVC
- Zoro # G816327770
product price:Â
$
60.99
/pk of 10, $6.10/ea
Key Features
Material
PVC
Outside Diameter
38.4 mm
Minimum Thickness
3.1 mm
Maximum Thickness
3.1 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WASBM14RPVC
- Zoro #
- G816327770
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- PVC
- System of Measurement
- Metric
- Color
- Gray
- Dimensional Standards
- Acid Resistant Washer
- Type
- Flat Washer
- Thickness Tolerance
- +/-0.40 mm
- Washer Type
- Regular Rim
- Minimum Temperature
- Not Rated
- FDA Approved
- Not FDA Approved
- Tensile Strength
- Not Rated
- Hardness
- Not Rated
- Maximum Temperature
- 140 Degrees F
- REACH Compliant
- REACH Compliant
- Resistance Properties
- Chemical-Resistant
- Metal Detectable
- Not Metal Detectable
- Manufacturer Location
- Made in USA
- RoHS Compliant
- RoHS Compliant
- Removable
- Removable
- Made in North America
- Made in North America
- Shell Material
- PVC
- Wire Color
- Gray
- Traction Material
- PVC
Dimensions
- For Screw Size
- M14
- Outside Diameter
- 38.4 mm
- Minimum Thickness
- 3.1 mm
- Maximum Thickness
- 3.1 mm
- Inside Diameter
- 15.3 mm
- Outside Diameter Tolerance
- +/-0.005 in
- Inside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Material PVC, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M14, Inside Diameter 15.3 mm, Outside Diameter 38.4 mm, Maximum Thickness 3.1 mm, System of Measurement Metric, Minimum Thickness 3.1 mm, Color Gray, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 140 Degrees F, Minimum Temperature Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.