This item is Discontinued.

Zoro Select Flat Washer, For Screw Size M14 , Stainless Steel Plain Finish, 1150 PK L55420.140.0001

Flat Washer, For Screw Size M14 , Stainless Steel Plain Finish, 1150 PK (Discontinued)

  • Mfr # L55420.140.0001
  • Zoro # G5643745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L55420.140.0001
Zoro #
G5643745
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M14
Outside Diameter
28 mm
Minimum Thickness
2.5 mm
Maximum Thickness
2.5 mm
Inside Diameter
15 mm
Fits Bolt Sizes
M14
Thickness
2.5 mm
Inside Dia.
15.00mm
Washer Outside Dia.
28 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Type
Metric
Material Grade/Class
316
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Dimensional Standards
DIN 125-1A
Finish Type
Plain
Material Type
Stainless Steel
Minimum Temperature
-58 Degrees F
Bolt Compatibility
316
Flat Washer Type
Flat Washer
Washer Standards
DIN 125-1A

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M14, Inside Diameter 15 mm, Outside Diameter 28 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Bulk Pack, Package Quantity 1150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.