Flat Washer, For Screw Size M22 , Steel Zinc Plated Finish, 50 PK

  • Mfr # M38400.220.0075

  • Zoro # G9902551


product price:  $105.99
/pk 50, $2.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
4 mm
Maximum Thickness
4 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38400.220.0075
Zoro #
G9902551
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M22
Outside Diameter
75 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
24 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Application
General Purpose
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Maximum Temperature
302 Degrees F

Description

Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Applicable, Finish Zinc-Plated, For Screw Size M22, Inside Diameter 24 mm, Outside Diameter 75 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Silver, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.