Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M24 , Stainless Steel Black Oxide Finish

  • Mfr # Z8824-SS-BX

  • Zoro # G916296167


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

System of Measurement
Metric
Material
Stainless Steel
Inside Diameter
25 mm
Outside Diameter
40 mm
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8824-SS-BX
Zoro #
G916296167
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
25 mm
Outside Diameter
40 mm
For Screw Size
M24
Maximum Thickness
4 mm

Details

System of Measurement
Metric
Material
Stainless Steel
Type
Flat Washer
Color
Black
Material Grade/Class
18-8
Finish
Black Oxide
Item
Flat Washer
Dimensional Standards
RoHS Compliant
Tensile Strength
90,000 psi
Made in North America
Made in North America
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Hardness
83 HRB
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M24, Inside Diameter 25 mm, Outside Diameter 40 mm, Maximum Thickness 4 mm, System of Measurement Metric, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.