Flat Washer, For Screw Size M27 , Steel Zinc Plated Finish, 5 PK
Mfr # M38210.270.0001
Zoro # G6163650
product price:Â $10.49
/pk 5, $2.10/eaKey Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
50 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M38210.270.0001
Zoro #
G6163650
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M27
Outside Diameter
50 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
28 mm
Outside Diameter Tolerance
3.114-3.189
Inside Diameter Tolerance
1.181-1.214
Description
Large O.D. Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M27, Inside Diameter 28 mm, Outside Diameter 50 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Silver, Inside Diameter Tolerance 1.181-1.214, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.