Flat Washer, For Screw Size M3 , Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-645

  • Zoro # G216327790


product price:  $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30

Key Features

Outside Diameter
7 mm
Finish
Black Oxide
Minimum Thickness
0.4 mm
Material
Steel
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-645
Zoro #
G216327790
UPC #
00197666201602
Country of Origin
China

Dimensions

Outside Diameter
7 mm
Minimum Thickness
0.4 mm
Inside Diameter
3.2 mm
For Screw Size
M3
Maximum Thickness
0.6 mm
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.01 in

Details

Finish
Black Oxide
Item
Flat Washer
Material
Steel
Type
Flat Washer
System of Measurement
Inch/Metric
Thickness Tolerance
+/-0.016 in
Dimensional Standards
DIN 125, ISO 7089
Color
Black
Material Grade/Class
Grade 2
Manufacturer Location
Globally Sourced
Tensile Strength
60,000 psi
Made in North America
Not Made in North America
Material Quality Standards
DIN 125
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Hardness
40 HRC
Minimum Temperature
-58 Degrees F
RoHS Compliant
RoHS Compliant
Removable
Removable
FDA Approved
Not FDA Approved
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Maximum Temperature
350 Degrees F

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 7 mm, Maximum Thickness 0.6 mm, System of Measurement Inch/Metric, Minimum Thickness 0.4 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, Maximum Temperature 350 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.