Zoro Homepage

Flat Washer, For Screw Size M4 , Titanium Plain Finish, 5 PK

  • Mfr # WAS406M4

  • Zoro # G2106017


product price: $28.19
/pk 5, $5.64/ea

Key Features

Material
Titanium
Finish
Plain
For Screw Size
M4
Outside Diameter
9 mm
Minimum Thickness
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS406M4
Zoro #
G2106017
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M4
Outside Diameter
9 mm
Minimum Thickness
0.7 mm
Maximum Thickness
0.9 mm
Inside Diameter
4.3 mm
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in
Thickness
0.8 mm
Washer Outside Dia.
9 mm
Fits Bolt Sizes
M5

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Maximum Thickness 0.9 mm, System of Measurement Metric, Minimum Thickness 0.7 mm, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B348 GR 2, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.