Zoro Homepage

Flat Washer, For Screw Size M5 , PEEK Plain Finish, 10 PK

  • Mfr # PKM5-WHS-01

  • Zoro # G5568792


product price: $3.39
/pk 10, $0.34/ea
Sold in multiples of 3 for $10.17

Key Features

Material
PEEK
Finish
Plain
For Screw Size
M5
Outside Diameter
13 mm
Minimum Thickness
1.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM5-WHS-01
Zoro #
G5568792
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
13 mm
Minimum Thickness
1.2 mm
Maximum Thickness
1.2 mm
Inside Diameter
5.50 mm

Details

Item
Flat Washer
Material
PEEK
Finish
Plain
Standards
ANSI B18.22.1
System of Measurement
Metric
Thickness Tolerance
+/-0.5mm
Temp. (F)
-50 Degrees to 500 Degrees
Color
Natural
Rockwell Hardness
M103
Application
General Purpose
Type
Flat Washer
Minimum Temperature
-50 Degrees F
Dimensional Standards
ANSI B18.22.1
Resistance Properties
Impact-Resistant, Radiation-Resistant, Wear-Resistant
Pack Size
Small Pack
Material Grade/Class
Not Graded
Maximum Temperature
500 Degrees F
For Use With
Bolts, Nuts, Screws, Studs

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Applicable, Finish Plain, For Screw Size M5, Inside Diameter 5.5 mm, Outside Diameter 13 mm, Maximum Thickness 1.2 mm, System of Measurement Metric, Minimum Thickness 1.2 mm, Color Natural, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Resistance Properties Impact-Resistant, Radiation-Resistant, Wear-Resistant, Rockwell Hardness M103

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.