Zoro Homepage

Flat Washer, For Screw Size M5 , Steel Chrome-Plated Finish, 10 PK

  • Mfr # MPB4315

  • Zoro # G116267271


product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98

Key Features

Material Grade/Class
Class 4.8
Inside Diameter
5.48 mm
Type
Flat Washer
Dimensional Standards
DIN 125A
Outside Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB4315
Zoro #
G116267271
UPC #
632393678711
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
5.48 mm
Outside Diameter
10 mm
For Screw Size
M5
Maximum Thickness
1.1 mm
Minimum Thickness
0.9 mm

Details

Material Grade/Class
Class 4.8
Type
Flat Washer
Item
Flat Washer
Dimensional Standards
DIN 125A
System of Measurement
Metric
Finish
Chrome-Plated
Material
Steel
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Material Quality Standards
ISO 7089

Description

Flat Washer, Dimensional Standards DIN 125A, Material Steel, Material Grade/Class Class 4.8, Finish Chrome-Plated, For Screw Size M5, Inside Diameter 5.48 mm, Outside Diameter 10 mm, Maximum Thickness 1.1 mm, System of Measurement Metric, Minimum Thickness 0.9 mm, Material Quality Standards ISO 7089, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.