Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38400.050.0030

  • Zoro # G9902168


product price: $9.35
/pk 100, $0.09/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M5
Minimum Thickness
1.3 mm
Maximum Thickness
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38400.050.0030
Zoro #
G9902168
UPC #
190735981603
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
30 mm
Minimum Thickness
1.3 mm
Maximum Thickness
1.3 mm
Inside Diameter
5.20 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Application
General Purpose
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Material Grade/Class
Grade 2
Maximum Temperature
302 Degrees F

Description

Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Applicable, Finish Zinc-Plated, For Screw Size M5, Inside Diameter 5.2 mm, Outside Diameter 30 mm, Maximum Thickness 1.3 mm, System of Measurement Metric, Minimum Thickness 1.3 mm, Color Silver, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.