Zoro Homepage

Flat Washer, For Screw Size M5 , Titanium Plain Finish

  • Mfr # 0000904

  • Zoro # G316296477


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Finish
Plain
Maximum Thickness
1 mm
Dimensional Standards
DIN 125
Inside Diameter
5.3 mm
For Screw Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000904
Zoro #
G316296477
UPC #
051907327226
Country of Origin
United States

Dimensions

Maximum Thickness
1 mm
Inside Diameter
5.3 mm
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
1 mm

Details

Finish
Plain
Dimensional Standards
DIN 125
System of Measurement
Metric
Type
Flat Washer
Thickness Tolerance
+0/-0.36 mm
Item
Flat Washer
Material Grade/Class
Grade 5
Material
Titanium
Resistance Properties
Corrosion-Resistant
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ASTM B348
FDA Approved
Not FDA Approved
Washer Type
Standard

Description

Flat Washer, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 1 mm, System of Measurement Metric, Minimum Thickness 1 mm, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.