Flat Washer, For Screw Size M7 , Steel Zinc Yellow Finish, 100 PK

  • Mfr # M38080.070.0001

  • Zoro # G2893908


product price:  $10.39
/pk 100, $0.10/ea

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
M7
Outside Diameter
14 mm
Minimum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38080.070.0001
Zoro #
G2893908
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M7
Outside Diameter
14 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
Inside Diameter
7.40 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
DIN 125-1A
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Dimensional Standards
DIN 125-1A
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Material Quality Standards
140-250 HV2

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Applicable, Finish Zinc Yellow, For Screw Size M7, Inside Diameter 7.62 mm, Outside Diameter 14 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.4 mm, Material Quality Standards 140-250 HV2, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.