Flat Washer, For Screw Size M8 , Stainless Steel Black Oxide Finish, 25 PK

  • Mfr # ZWSH-644

  • Zoro # G416327811


product price:  $9.89
/pk 25, $0.40/ea

Key Features

Outside Diameter
16 mm
Inside Diameter
8.4 mm
Material
Stainless Steel
Type
Flat Washer
Thickness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-644
Zoro #
G416327811
UPC #
00197666201596
Country of Origin
China

Dimensions

Outside Diameter
16 mm
Inside Diameter
8.4 mm
Minimum Thickness
1.4 mm
Maximum Thickness
1.8 mm
For Screw Size
M8
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.01 in

Details

Material
Stainless Steel
Type
Flat Washer
Thickness Tolerance
Not Rated
Dimensional Standards
DIN 125
Item
Flat Washer
Material Grade/Class
18-8
Color
Black
Finish
Black Oxide
System of Measurement
Inch/Metric
Resistance Properties
Corrosion-Resistant
Maximum Temperature
Not Rated
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Hardness
140 HV, 75 HRB
Tensile Strength
80,000 psi
Pack Size
Small Pack
Minimum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Removable
Removable
REACH Compliant
REACH Compliant
X-Ray Detectable
Not X-Ray Detectable
RoHS Compliant
RoHS Compliant
Material Quality Standards
DIN 125, SAE J405
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards DIN 125, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 16 mm, Maximum Thickness 1.8 mm, System of Measurement Inch/Metric, Minimum Thickness 1.4 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, SAE J405, Maximum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.